- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog
Shop Alternate Products
This Product is Discontinued
Westward
Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog (Discontinued)
Mfr # 49U483
Zoro # G0316261
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch Resistant
- Eyewear Size M
- Eyewear Frame Design Wraparound
Customers Also Purchased
- Brand Westward
-
MFR #
49U483
-
Zoro #
G0316261
- UPC # 190735847640
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Safety Glasses Size | Universal |
Details
Eyewear Frame Style | Half-Frame |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch Resistant |
Eyewear Frame Design | Wraparound |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Universal |
Frame Design | Wraparound |
Standards | ANSI Z87.1-2015 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No |
Frame Color | Black |
Series | M100-D |
Safety Glasses Frame Style | Half-Frame |
X-Ray Detectable | No |
Temple Style | Flexible |
X-Ray Dectectable | No |
Primary Lens Color | Gray |
Primary Frame Color | Black |
Temple Color | Black |
Includes | Microfiber Cleaning Cloth |
Metal Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Color | Black |
Arm Tip Type | Flexible |
Glasses Frame Style | Wraparound with Side Protection |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Includes Polarized Lens Coating | No |
Description
Safety Glasses, Series M100-D, Gender Universal, Lens Color Smoke, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Cleaning Cloth