Zoro Select
Blank Stock, Rect, SS, 1/4Tx2 1/2 In Wx6 ft
Mfr # 4YTV1
Zoro # G0316547
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 2.5 in
- Length 72 in
Explore More Products
- ZORO SELECT Blank Stock, Sq, 316SS, 1/2 x1/2 In x6 ft L 4YTR4
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L 23641_72_0
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.25x6x63
- ZORO SELECT General Purpose SS, 36" Overall L 4F.375X2-36
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L 23642_72_0
- ZORO SELECT SS Plate 304, 18 in Overall L 4sh24x4-18
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W 12293_36_0
- ZORO SELECT Stainless Hex Bar, 24 in Overall L 3H1.125-24
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.09x12x242
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx6" W 4h.75-6
- ONLINEMETALS 0.375" x 6" Stainless Rectangle Bar 303-Annealed HRAP 17727
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock