Kuriyama
Reinforced Tubing, 100 psi at 70F, Clear
Mfr # K7160-08
Zoro # G0316687
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. K010-0812X50
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. K3150-08X25
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. K010-0507X100G
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. K010-2028X10
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. K3150-24X10
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. K3150-10X50
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. K010-0811X5
- KURIYAMA Tubing, Black, Shore A 73, 3/8" I.D. GR023-0608-25
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. K010-3240X10
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E TNORPA60G1.000X1.250X50FT
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/8" ID x 3/4" OD x 100' PVC58-34ANA
- Kuriyama Tubing