- Home
- /
- Power Transmission
- /
- Motors
- /
- DC Motors
- /
- DC Washdown Motors
- /
- Washdown Motor, 3 Ph, TEFC, 1 HP, 3450 rpm
Shop Alternate Products
This Product is Discontinued
Dayton
Washdown Motor, 3 Ph, TEFC, 1 HP, 3450 rpm (Discontinued)
Mfr # 2LHP4
Zoro # G0316802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Phase 3
- HP 1
- RPM Range 3001-3600
- Voltage 208-230/460
Customers Also Purchased
- Brand Dayton
-
MFR #
2LHP4
-
Zoro #
G0316802
- UPC # 190735222256
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 11-1/8" |
Body Dia. | 6-1/2" |
Shaft Length | 2-7/16" |
Shaft Dia. | 5/8" |
Length Less Shaft | 8-3/4" |
Details
Item | Washdown Jet Pump Motor |
Motor Design | 3-Phase |
Phase | 3 |
HP | 1 |
RPM Range | 3001-3600 |
Voltage | 208-230/460 |
Frame | 56J |
Motor Frame Material | Epoxy Coated Rolled Steel |
Motor Thermal Protection | None |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Ins. Class | F |
Motor Mounting Position | All Angle |
Motor Shaft Rotation | CW/CCW |
Full Load Amps | 3.4-3.2/1.6 |
Standards | UL Recognized (E47479), CSA Certified (LR225293), USDA Approved |
Motor Mounting Type | Face |
Motor Shaft Design | Threaded |
Motor Bearings | Ball |
Duty | Continuous |
Application | Used in Jet Pump Applications |
Nameplate RPM | 3450 |
Motor Service Factor | 1.15 |
Shaft Material | 303 Stainless Steel |
Endshields | Cast Aluminum |
Hz | 60 |
Max. Ambient Temp. | 40 Degrees C |
Drain Plugs | (4) Each End, (2) In Conduit Box |
Frame Material | Epoxy Coated |
Motor Application | Washdown |
Conduit Box | Cast Aluminum with Buna N Gasketed Cover |
NEMA Design | B |
Nominal Efficiency | 77.0% |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Description
Washdown Jet Pump Motor, 3-Phase, 1 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56J Frame, Totally Enclosed Fan-Cooled, Full Load Amps 3.4-3.2/1.6, 60 Hz, All Angle Motor Mounting Position, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/8 In., Shaft Dia. 5/8 In., Shaft Length 2-7/16 In., Body Dia. 6-1/2 In., Length Less Shaft 8-3/4 In., Continuous Duty