Dayton
Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit
Mfr # 38UK59
Zoro # G0316955
$497.75
8% off
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 6 in
- Finishing Wheel Width 3/4"
- Finishing Function Grinding
- Max. RPM 3450
- Phase Single
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit 499F65
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit 2LKT3
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60/120 Grinding Wheel Grit 49H004
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 36/60 Grinding Wheel Grit 467L83
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 38UK62
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 38UK64
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 467L33
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 467L30
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 467L31
- DICO Dico 7200067 6 in. Dia. Bench Grinder Brush; Medium - Orange 7200067
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 8100WD, 24C 4P GRNDR 8100WD
- Dayton Bench Grinders