- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting & Venting
- /
- Fan, Losone, 1500 CFM
Shop Alternate Products
This Product is Discontinued
Broan
Fan, Losone, 1500 CFM (Discontinued)
Mfr # L1500
Zoro # G0317134
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With General Ventilation Applications
- Voltage 120V AC
- Grille Material Metal
- Watts 468 W
- Grille Width 24 in
Customers Also Purchased
- Brand Broan
-
MFR #
L1500
-
Zoro #
G0317134
- UPC # 026715124589
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Grille Width | 24 in |
Grille Length | 20 in |
Discharge Width | 12 in |
Discharge Height | 8 in |
Housing Length | 22 in |
Housing Width | 18 in |
Housing Height | 18 in |
Overall Width | 22 in |
Overall Height | 18 in |
Duct Width | 12 in |
Overall HxWxD | 18 in x 22 in x 18 in |
Inlet Height | 8 in |
Grille LxW | 20 in x 24 in |
Profile Height Family | High |
Duct Height | 8 in |
Duct HxW | 8 in x 12 in |
Inlet Width | 12 in |
Overall Depth | 18 in |
Profile Width Family | Single-Wide |
Details
For Use With | General Ventilation Applications |
Voltage | 120V AC |
Item | Ceiling Ventilator |
Grille Material | Metal |
Watts | 468 W |
Speed Control | 4C254 or 6E898 |
CFM @ 0.125-In. SP | 1513 |
Motor RPM | 955 |
Wheel Material | Polymeric |
CFM @ 0.500-In. SP | 1285 |
Sones @ 0.125-In. SP @ 5 Ft. | 8.4 |
Motor Type | Permanent Split Capacitor |
Hz | 60 |
Sones @ 0.250-In. SP @ 5 Ft. | 8.1 |
CFM @ 0.000-In. SP | 1578 |
CFM @ 1.000-In. SP | 816 |
CFM @ 0.625-In. SP | 1198 |
Full Load Amps | 5.00 |
CFM @ 0.250-In. SP | 1438 |
Phase | 1 |
Grille Color | White |
CFM @ 0.375-In. SP | 1371 |
Mounting Position | Ceiling or Wall |
Standards | UL/cUL Listed |
Motor Insulation | Class B |
Sones @ 0.000-In. SP @ 5 Ft. | 8.6 |
Sones @ 0.100-In. SP @ 5 Ft. | 8.4 |
Motor Enclosure | Open |
Housing Material | Steel |
Includes | Automatic Backdraft Damper |
CFM @ 0.100-In. SP | 1526 |
CFM @ 0.750-In. SP | 1103 |
Number of Speeds | Variable |
Sensor Type | None |
Grille Finish | Painted Enamel |
Blower Wheel Material | Polymeric |
Exhaust Airflow @ 0.250 in SP | 1,423 cfm, 1,438 cfm |
Maximum Noise Level | 8.4 sones |
Noise Level @ 0.250 in SP @ 5 ft | 8.1 sones |
Discharge Direction | Horizontal and Vertical |
Frequency | 60 Hz |
Vent Design | Ducted |
Nominal Voltage | 115V AC |
Includes Grill | Yes |
Motor Speed | 955 RPM |
Wattage | 468 W |
Duct Shape | Rectangular |
Nameplate Voltage | 120V AC |
Grille Type | Metal |
Lighted | Without Light |
Noise Level @ 0.125 in SP @ 5 ft | 8.4 sones |
Maximum Airflow | 1,578 cfm |
Exhaust Airflow @ 0.100 in SP | 1,526 cfm |
Roomside Installation | No |
Noise Level @ 0.100 in SP @ 5 ft | 8.4 sones |
Heater | Without Heater |
Exhaust Airflow @ 0.000 in SP | 1,590 cfm |
Full Load Current | 5 A |
Noise Level @ 0.000 in SP @ 5 ft | 8.6 sones |
Description
Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 1,578 cfm, Exhaust Airflow @ 0.100 in SP 1,526 cfm, Exhaust Airflow @ 0.000 in SP 1,590 cfm, Maximum Noise Level 8.4 sones, Noise Level @ 0.100 in SP @ 5 ft 8.4 sones, Number of Speeds Variable, Overall Depth 18 in, Overall Height 18 in, Overall Width 22 in, Lighted Without Light
- This item has been restricted from sale in the following states: NJ