Tritan
Insert Ball Brng, UC, 1in dia, 3147.33 lb.
Mfr # UC205-16
Zoro # G0317436
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Outside Dia. 52mm
- Width (In.) 21/32 in
- Bore Dia. (In.) 1 in
- Dynamic Load Capacity (Lb.) 3147
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb HC206-20
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, Setscrew SB206-20
- TRITAN AC Unit Crtrdge, 5/8in dia., Eccentric, Rub RCSM10
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. HC205-16
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew SB206-18
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew ER31
- TRITAN Insert Bearing, Stainless, Bore 1.1875" SSER19
- TRITAN Insert Bearing, Stainless, Bore 0.75" SSHC204-12
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.5625-in. Bore, 80mm OD, 1.189-in. Inner Ring W SA208-25
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm ZUC204-12
- NTN Insert Ball Bearing, Bore 7/8 In UCS205-014LD1NR
- Tritan Ball Bearings