Irwin
Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat
Mfr # 275
Zoro # G0317466
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10 in
- Throat Depth 15 1/2 in
- Overall Length 24"
- Size 10"
- Material Heat-Treated Alloy Steel
Explore More Products
- IRWIN Locking C-Clamp, w/Regular Tip 24" 275
- IRWIN QUICK GRIP 4""HANDI-CLAMP 59430CD
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat 4SP
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" 22
- IRWIN Locking C-Clamps, Regular Tips, 9" 30
- IRWIN Vise-Grip 8R Locking Sheet Metal Clamp, 8 in / 200 mm 8R
- IRWIN Vise-Grip® 1 in. Metal Spring Clamp 222601
- IRWIN BAR CLAMP 6""XPQUICKGRIP 1964711
- IRWIN QUICK GRIP HANDI-CLAMP PE59200CD
- POWERWELD Locking C-Clamps with Swivel Pads, 11" PW11SP
- SUMNER Stainless Steel Vee Head Sleeve 780502
- Irwin Locking Clamps