Nvent Caddy
EZ-Riser Swivel Loop Hanger, Size 1 1/2 In
Mfr # 1150150EG
Zoro # G0317511
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 1-1/2
- Width (In.) 1 in
- Width 1"
- Max. Load (Lb.) 300 lb
- Pipe Size (In.) 1 1/2 in
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In, Length (In.): 3 3/4 in 4550250EG
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max 4550150PL
- NVENT CADDY Loop Hanger, Size 3 In 1050300S4
- NVENT CADDY Loop Hanger, J, 6 In, Electro-Zinc Plated 4180600EG
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In 1150800EG
- NVENT CADDY Clevis Hanger, Size 2 In 4060200S4
- NVENT CADDY Speed Link, Wire/Fastener, 9.9ft Cable, PK2 SLK2L3R2
- NVENT CADDY Loop Hanger, Size 3/4 In 1050075S4
- NVENT CADDY Clevis Hanger, 2 In, 215 lb Max Load 4020200CP
- SIOUX CHIEF CLAMP HALF1/2""W/NAIL10PK 556-2PK2
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In 0500359567
- Nvent Caddy Pipe Hangers