Zoro Select
Taper Pin, #2/0, 1/2 OAL, PK50
Mfr # 3DYZ2
Zoro # G0317581
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.14 in
Explore More Products
- ZORO SELECT Taper Pin, #2/0, 3/4 OAL, PK50 3DYZ3
- ZORO SELECT Taper Pin, Steel, 16 x 80mm M39012.160.0080
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 U39002.409.0250
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 2PZK1
- ZORO SELECT Taper Pin, #4, PK25 WWG-TP086
- ZORO SELECT Taper Pin, 10 x 70mm, PK10 M39000.100.0070
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/4, PK10 U39000.289.0225
- ZORO SELECT Taper Pin, 5 x 30mm, PK50 M39000.050.0030
- ZORO SELECT Taper Pin, 3 x 30mm, PK100 M39000.030.0030
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6 x 1 U51560.341.0100
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 M51560.100.0050
- Zoro Select Taper Pins