Faztek
Corner Connector, 90 Deg, Series 13
Mfr # 13FT9220
Zoro # G0317782
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1 in Boltless System, Series 13
- Type 90 Connector
- Series 13
- Finish Black
Explore More Products
- FAZTEK Joining Plate, 4 Hole 15JP4503
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. 15CB4804
- FAZTEK Joining Plate, Aluminum, Type 10 10JP4208
- FAZTEK Plastic Door Handle, Small, Plastic 13AC7300
- FAZTEK Floor Mt Foot, 1 1/2 In 15FF5814
- FAZTEK Floor Mount Foot, 1 In 10FF5611
- FAZTEK Panel Retainer, 2 In 10AC7814
- FAZTEK End Cap, Extrusion, for 5JA90, etc. 10AC7732
- FAZTEK Base Plate w/Fasteners, for 3/8-16 Thread 10BP2565
- SIMPSON STRONG-TIE Tie Plate Tp37 TP37
- 80/20 Triple Econ T-Nut 5/16-18 Thread, 15 S 3285
- Faztek Structural Framing Systems