Thomson
Shaft, Carbon Steel, 16 mm, 500 mm
Mfr # QS 16 MM 500
Zoro # G0318087
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 16 mm
- Material 1566 Carbon Steel
- Finish 8 Ra Max
- Dia. Tolerance Max. 16 mm
- Dia. Tolerance Min. 15.99 mm
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In QS 5/8 L 60
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In 1/2 SOFT CTL X 36
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In QS 1 L 12
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In QSSS 5/8 L 36
- THOMSON Shaft, 440C SS, 0.375 In D, 6 In QSSS 3/8 L 6
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In 1 SOFT CTL 48
- THOMSON Shaft, Carbon Steel, 0.375 In D, 36 In 3/8 SOFT CTL X 36
- THOMSON Shaft, 440C SS, 1.500 In D, 42 In QSSS 1 1/2 L 48
- THOMSON Shaft, 1566 Steel, 0.625 In D, 42 In QS 5/8 L 42
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L NIM12SS-0150-SL
- THOMSON Shaft, 1566 Steel, 0.250 In D, 6 In QS 1/4 L 6
- Thomson Linear Shafts & Support Rails