Zoro Select
Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated
Mfr # 4JX66
Zoro # G0318096
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/16 in
- Designed For Wire Rope
- Attachment Type Fixed Eye
- Working Load Limit 525 lb
- Eye Hook Inside Dia. 11/32 in
Explore More Products
- ZORO SELECT Pulley, Swivel Eye, 1 In 4PB89
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated 03548-2-C
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated 02048-2-C
- ZORO SELECT Fixed Eye Pully, Zinc 1RCH4
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc 1RCT6
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated 4JX73
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated 5RRX3
- ZORO SELECT Snatch Block, Wire Rope, 3/8 in Max Cable Size, 2,000 lb Max Load 5RRV4
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 6,600 lb Max Load, Powder Coated RZ1700AW
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated 4JX75
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley T7550404
- Zoro Select Lifting Hardware