Ruland
Coupling, One Piece, Bore Dia 2 In
Mfr # CLX-32-32-F
Zoro # G0318184
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 3 3/8 in
Explore More Products
- RULAND Coupling, 6 Beam Set Screw, 10mmx10mm FSMR32-10-10-SS
- RULAND Coupling, One Piece Clamp, Bore 5/16 In CLX-5-5-F
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm FCMR25-8-8-SS
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. CLC-19-19-F
- RULAND Rigid Shaft Coupling, Set Screw, 25mm MSCC-25-25-F
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In SPC-18-18-SS
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm PCMR32-8-6-A
- RULAND Rigid Coupling MCLX-1/2"-10MM-F
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In SPX-18-16-SS
- RULAND Rigid Shaft Coupling, Set Screw, 16mm MSCX-16-16-F
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType withKeyway, 3inL RC-112-KW
- Ruland Couplings, Collars, & Adapters