- Home
- /
- Electrical Supplies
- /
- Cable Management
- /
- Heat Shrink Tubing
- /
- Shrink Tubing, 0.187in ID, Green, 25ft
Shop Alternate Products
This Product is Discontinued
Raychem
Shrink Tubing, 0.187in ID, Green, 25ft (Discontinued)
Mfr # CPGI-RNF-100-3/16-GN-25
Zoro # G0319028
This Product is Discontinued
Key Features
- Color Green
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.09 in
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Thin Wall
Customers Also Purchased
- Brand Raychem
-
MFR #
CPGI-RNF-100-3/16-GN-25
-
Zoro #
G0319028
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Use Shrink Tubing With Wire Size | 20 to 18 AWG |
Use With Wire Size | 20 AWG to 18 AWG |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Details
Color | Green |
Shrink Tubing I.D. Before Shrinking | 0.187 in |
Shrink Tubing Material | Polyolefin |
I.D. After Shrinking | 0.09 in |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Wall Type | Thin Wall |
Flame Retardant | Yes |
Shrink Tubing Usable Temp. Range | -67 Degrees to 275 Degrees F |
Shrink Tubing Adhesive Lined | No |
Shrink Ratio | 2:1 |
Max. Voltage | 600 V |
Features | Physical, Chemical and Electrical Properties that Meet/Exceed Industrial and Military Standards |
Shrink Tubing Wall Thickness After Shrinking | 0.15 in |
Shrink Tube Material Type | Flexible |
Min. Shrink Temp. | 203 Degrees F |
Item | Heat Shrink Tubing |
Standards | AMS-DTL-23053/5, CSA LR31929, UL E35586 |
I.D. Before Shrinking | 0.19 in |
Temp. Range | -67 Degrees to 275 Degrees F |
Tubing Wall Type | Thin Wall |
Adhesive Lined | No |
Shrink Tubing Properties | Abrasion Resistant, Solvent Resistant |
Package Style | Cut to Length |
Max. Temp. Rating | 275 Degrees F |
Material | Polyolefin |
Wall Thickness After Shrinking | 0.02 in |
Min. Temp. Rating | -67 Degrees F |
Dielectric Strength | 600 V |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Green, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V