Dayton

Motor Start Capacitor, 590-708 MFD, Round


$14.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hz 60/50
  • Overall Height 3 3/8 in
  • Capacitor Voltage 110 to 125V AC
  • Terminal Type 1/4 in Male Quick-Connect
  • Case Material Plastic
See all product information