Shop Alternate Products
This Product is Discontinued
Westward
2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue (Discontinued)
Mfr # 44YY53
Zoro # G0321198
This Product is Discontinued
Key Features
- ANSI Type I
- Base Depth 19 15/16 in
- Bottom Width 16 11/16 in
- Color Blue
- Load Capacity 250 lb