Dorian
Tool Holder, Reversible Cut-Off, Series CA
Mfr # D40CA-7-71C
Zoro # G0321212
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SGIH26-2 to SGIH26-6 (P5) Cut-Off Blades and CA Tool Post
- Dimension D (In.) 1.500
- Dimension A (In.) 1.330
- Type Reversible Cut-Off
- Dimension F (In.) 1.530
Explore More Products
- DORIAN Tool Holder, OD/ID, Series CXA D35CXA-881-OE
- DORIAN Tool Holder, Turning/Facing/Boring, CXA D35CXA-2
- DORIAN Tool Holder, Turning/Facing/Boring, CA D40CA-2
- DORIAN Tool Holder, Turning/Facing/Boring, BXA D30BXA-2
- DORIAN ToolPost, Quick Change, CXA, 14-17 In Swing SDN35CXA
- DORIAN Tool Holder, Turning/Facing/Boring, DA D50DA-2
- DORIAN Tool Holder, Turning/Facing, Series DA D50DA-1
- DORIAN Tool Holder, OD/ID, Series BXA D30BXA-881-OE
- DORIAN Tool Holder, OD/ID, QITP25N QITP25N-881
- JACOBS Eject Drift 904 for 4/5MT 30487DN
- WIDIA Toolholder, ISO, D-Style Clamping DCKNR2525M12KC04
- Dorian Milling & Drilling Toolholders