Tsubaki

Roller Link, K-1 Attachment


$6.55
/ea
Sold in multiples of 2 for $13.10

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type K-1 Conveyor
  • Industry Chain Size C2042
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 1 in
  • Number of Strands Single
See all product information