Carol
Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation
Mfr # C2064A.12.07
Zoro # G0323601
$34.44
4% off
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation CSA TR-64, UL 1007, UL 1569
- Wire Size 18 AWG
- Length 100 ft
- Voltage 300 V
- Jacket Color Blue
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation C2040A.12.02
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Black, PVC Insulation C2016A.12.01
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Black, PVC Insulation C2064A.12.01
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft, Brown, PVC Insulation 76832.18.08
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Blue, PVC Insulation C2015A.12.07
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation C2016A.12.03
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Blue, PVC Insulation C2102A.12.07
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Pink, PVC Insulation 76822.R8.13
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation C2103A.12.02
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Black, PVC Insulation 76502.18.01
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation C2016A.12.02
- Carol Building Wire