Zoro Select
Letter and Number Set, 3/16 In. H, Steel
Mfr # 1F116
Zoro # G0323617
$61.91
18% off
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Material Steel
- Standards Not Applicable
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Explore More Products
- ZORO SELECT Number Stamp, 0 Thru 8, PK9 3XDG6
- ZORO SELECT Number Set, 3/8 In. H, Steel 1F104
- ZORO SELECT Number Set, 1/8 In. H, Steel 3W636
- ZORO SELECT Letter Set, 3/32 In. H, Steel 1F103
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel 1F114
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel 2CDY9
- ZORO SELECT Number Set, 3/32 In. H, Steel 1F106
- ZORO SELECT Letter Set, 1/4 In. H, Steel 3W646
- ZORO SELECT Letter Set, 1/4 In. H, Steel 2CDY7
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel 2CDX9
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO 53679WT
- Zoro Select Letters and Numbers