Turnstile
Magnetic Locking Left Hand Gate, Mirror, 1-Way
Mfr # 2041-M-ML
Zoro # G0323766
Free Shipping & Returns
$3,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Closing
- Control Type Electric
- Operation Electric
- Material Steel
- Includes Universal Signage
Explore More Products
- TURNSTILE Exit Left Hand Gate, Mechanical, Mirror, 1-Way 2001-M-EX
- TURNSTILE Curved Rail, Brushed Chrome 1004 - S
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way 2042-M-ML
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Clockwise 1002-S
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way 2002-M-EX
- TURNSTILE Barrier Post, Mirror Chrome 1011-M
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Brushed, Counter Clockwise 1000 - S - CCW
- TURNSTILE 3 Arm R. Hand Turnstile, Electric, Stainless Steel, 1-Way 1102E-SS-LE
- TURNSTILE Automatic Open/Close Gate, 1 or 2 Way 4002-SS-34-FE
- TURNSTILE Header Post, Brushed Chrome 1003SR-S
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise 1000 - M - CW
- Turnstile Turnstiles