Zoro Select
Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB1-18
Zoro # G0324107
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Shoulder Diameter 6 mm
- Head Type Standard
- Drive Type Slotted
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 6 in Shoulder Lg, Alloy Steel U07111.062.0600
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK 2DML9
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 316 Stainless Steel STR60234C44
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel SBIX0370037SP-005P1
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel, 5 PK 4453-416SS
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMV5
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, Stainless Steel, 5 PK MSB4-30
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 5 PK PAT4321
- ZORO SELECT Military Shoulder Screws, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 5 PK MS51576-35
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel 4314
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5-1/2 in Shoulder Lg, 18-8 Stainless Steel STR60138C88
- Zoro Select Shoulder Bolts