Master Lock
Lockout Hasp, Snap-On, 6 Lock
Mfr # 428
Zoro # G0325211
$5.78
14% off
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 5/16 in
- Overall Length 6 7/8 in
- Width 1 5/8 in
Explore More Products
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp 417
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red 416
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red MLK420
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL 429
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 420
- MASTER LOCK Lockout Tagout Hasp with Vinyl-Coated Handle, 1 in Jaw Clearance, Steel, Red 420
- MASTER LOCK Master Lock 470-419 Safety Series Lockout Hasps 470-419
- MASTER LOCK Safety Series Lockout Hasps 470-416
- MASTER LOCK Master Lock 470-429 Safety Series Lockout Hasps 470-429
- BRADY Push Button Lockout, Clear, 2-1/2" L 139795
- MASTER LOCK Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417 417
- Master Lock Lockout Hasps