Dayton
Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 hp
Mfr # 7CF12
Zoro # G0325866
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Motor Enclosure Totally Enclosed Fan Cooled
- Motor Type 3-Phase
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 2 hp 7M801
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/3 hp 7AD20
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp 7CF05
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 2 hp 7M7Z1
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp 7M7V8
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp 7CF11
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 3/4 hp 7M7Y8
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 1/3 hp 7CC90
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 1/2 hp 7CC81
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A 42XL750S
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp 7CF04
- Dayton Belt Drive Exhaust Fans with Drive Package