Davies
Push/Pull Knob, 8-32 Thread Size, 1.03"L, GP Phenolic
Mfr # 3004-S
Zoro # G0325981
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.56
- Color Black
- Diameter 1.05"
- Finish High Gloss
- Height 1.03"
Explore More Products
- DAVIES Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic 3004SD
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic 3004SM
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic 2300BT
- DAVIES Three Prong Clamp Knob, 10-24 Thread Size, 0.76"L, GP Phenolic 3025AZ
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic 2860
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.84"L, Blind Tap 0055BS
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 1.00"L 2965KN
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.50"L, GP Phenolic 0040
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.88"L, HR Phenolic 1940BE
- J.W. WINCO JW Winco GN201 6NB64 Knob 6NB64
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole 7132AC
- Davies Hand Knobs and Wheels