- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Mfr # PD03P-ARS-PAA
Zoro # G0326067
$622.67
13% off
Free Shipping & Returns
$539.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 10.6 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Customers Also Purchased
- Brand Aro
-
MFR #
PD03P-ARS-PAA
-
Zoro #
G0326067
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/8 in |
Air Inlet Size | 1/4 in FNPT |
Length | 10 in |
Width | 6 23/32 in |
Manufacturers Warranty Length | 5 yr |
Height | 10 7/8 in |
Max. Dia. Solids | 1/16 in |
Overall Width | 5.7 in |
Overall Height | 9.2 in |
Overall Length | 7.9 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 3/8 in |
Media Discharge Connection Size | 3/8 in |
Fluid Connection Size | 3/8 in |
Media Intake Size | 3/8 in |
Media Discharge Size | 3/8 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Size | 7.9 in x 5.7 in x 9.2 in |
Details
Housing Material - Pumps | Polypropylene |
Diaphragm Material - Pumps | Santoprene(R) |
Max. Flow | 10.6 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 150 Degrees F |
Connection Style | NPT |
Agency Compliance | CE, REACH, RoHS |
Valve Type | Ball |
Body Material | Polypropylene |
Self-Priming Dry | 8 1/2 ft |
Manifold Connection | Multiport |
Max. Temp. | 150 Degrees F |
Item | Double Diaphragm Pump |
Operation Type | Air Operated |
Ball Material | Santoprene(R) |
Max. Operating Pressure | 100 psi |
Self-Priming Wet | 15 ft |
Diaphragm Material | Santoprene |
Max. Flow GPM | 10.6 gpm |
Check Seat Material | Polypropylene |
Standards | ATEX Certified |
Media Discharge Location | Center, Side |
Nameplate Voltage | N |
Flow Rate @ 50 psi | 9 gpm |
Air Consumption (Maximum) | 18 scfm |
Flow Rate @ 120 psi | Not Applicable |
Series | PD03P |
Feet of Head (Maximum) | 230 ft |
Flow Rate @ 80 psi | 10.5 gpm |
Series Family | Compact |
Flow Rate @ 15 psi | Not Applicable |
Media Intake Location | Center, Side |
Housing Material | Polypropylene |
Operating Pressure (Maximum) | 100 psi |
Air Intake Pressure (Maximum) | 100 psi |
Wetted Housing Material | Polypropylene |
Non-Wetted Housing Material | Plastic |
Air Intake Connection Type | NPT |
Media Temperature (Minimum) | -40 Degrees F |
Media Temperature (Maximum) | 225 Degrees F |
Flow Rate @ 30 psi | Not Applicable |
Valve Material | Santoprene |
Flow Rate @ 40 psi | 8 gpm |
Air Inlet | 1/4 in NPT |
Flow Rate (Maximum) | 11 gpm |
Media Discharge Connection Type | NPTF |
Fluid Discharge Connection | 3/8 in NPTF |
For Use With Potable Systems | Yes |
Viscosity (Maximum) | 500 cps |
Flow Rate @ 20 psi | Not Applicable |
Flow Rate @ 70 psi | 10 gpm |
Priming | Self-Priming |
Valve Material | Santoprene |
Manifold Connection Type | NPT |
NPSHr | 35 ft of head |
Flow Rate @ 60 psi | 9.5 gpm |
Media Intake Connection Type | NPT |
Port Location | Center Side, Side Center, Side Side |
Mounting Hardware Material | Stainless Steel |
Media Intake Type | NPT |
Flow Rate @ 90 psi | 10.8 gpm |
Fluid Intake Connection | 3/8 in NPT |
Flow Rate @ 10 psi | Not Applicable |
Pump Assembly Type | Bolt |
Fluid Connection Type | NPT |
Flow Rate @ 100 psi | 11 gpm |
Chemical Compatibility | Ammonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Water |
Media Discharge Type | NPTF |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Multiport, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT
Replacement Parts
- $53.8319% off
- $13.2915% off
On page
1 of 1
Explore More Products
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril 666053-322
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 52 GPM PD10A-AAP-FTT
- ARO Diaphragm Pump, 237Gpm, Hytrel/Hytrel/Hyt 666300-9C9-C
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM PD05R-AAS-PAA-B
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM PD05P-ARS-PAA-B
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril 6661T3-322-C
- ARO Non-Metallic Diaphragm Pump, 1/2", 666057- 666057-433
- ARO Diaphragm Pump, 1/2In, Bsp, PD05P-BES-SST PD05P-BES-SST-B
- ARO Diaphragm Pump, 1/2In, PD05P-AES-DCC-B PD05P-AES-DCC-B
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM PD15P-YPS-PTT
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM 5850-104C-SB
- Aro Diaphragm Pumps