Pushmatic
Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Bolt On Mounting Style, UBIP Series
Mfr # UBIP130
Zoro # G0326313
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 30 A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Standard
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIP Series UBIP2100
- PUSHMATIC Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP120
- PUSHMATIC Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP240
- PUSHMATIC Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP250
- PUSHMATIC Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP220
- PUSHMATIC Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP230
- PUSHMATIC Miniature Circuit Breaker, 15/15 A, 120V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP1515
- DAYTON IEC Miniature Circuit Breaker, 25 A, 120V AC, 1 Pole, DIN Rail Mounting Style 33V956
- SIEMENS Siemens Energy 6943120 Q250 2 in. 50 amp Type BA Double Pole Circuit Breaker 6943120
- EATON CUTLER-HAMMER Circuit Breaker, 60 A, 120/240V, 2 Pole CH260CS
- EATON Molded Case Circuit Breaker, 80 A, 480V AC, 3 Pole, Free Standing Mounting Style, EHD Series EHD3080
- Pushmatic Circuit Breakers