Kleenguard
Cut Resistant Gloves, 3 Cut Level, Nitrile, XL, 1 PR
Mfr # 97433
Zoro # G0326471
$16.26
12% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL ( 10 )
- Color Gray/Purple/Black
- Glove Coating Material Nitrile
- Palm Material Nitrile
Explore More Products
- KLEENGUARD Cut Resist Gloves, S, Blk/Salt Pepper, PR 98235
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair 97431
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR 98238
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12 KCC 97431
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair 97430
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Gray, PR 47103
- KLEENGUARD Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 5PK 98234
- KLEENGUARD Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 5PK 98231
- KLEENGUARD Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, S, 24PK 38642
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR NFD16G/8M
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, 2XL N10528
- Kleenguard Gloves & Hand Protection