Shop Alternate Products
This Product is Discontinued
Zoro Select
1" W x 36" H Steel Continuous Hinge (Discontinued)
Mfr # 2ZEA8
Zoro # G0327092
This Product is Discontinued
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees