Shop Alternate Products
This Product is Discontinued
Patrician
Pillowcase, Queen, 42x40 In., PK72 (Discontinued)
Mfr # 1A71806
Zoro # G0327293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Crease Resistant
- Size Queen
- Width 42"
- Length 40"
- Fabric 60% Cotton/40% Polyester