Enm
Hour Meter, Electrical, 2.31 in, Round
Mfr # T50A479
Zoro # G0327345
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 24V AC
- Number of Digits 6
Explore More Products
- ENM Vibration Hour Meter, 2.125" L, 1.4" W T56F6
- ENM Hour Meter, LCD, 80-265 VAC, Flush Mount PT1210G0
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W T32F72D
- ENM Tachometer/Hour Meter, LCD, Surface Mount PT15E2
- ENM Preset Hour Meter, 2.125" L, 1.4" W TB45GA
- ENM Hour Meter, Back Flange Mounting, 6 Digit T51D52
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W T32F71D
- ENM Preset Hour Meter, 2.125" L, 1.4" W TB45FA
- ENM Preset Hour Meter, 2.125" L, 1.4" W TB45AA
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer 732-0002
- ENM DC Hour Meter, Electrical, 2.31 in, Round T40A45
- Enm Hour Meters