Fostoria
Mounting Frame, Brown Powder Coated Steel
Mfr # RMF-342-A
Zoro # G0328151
Free Shipping & Returns
$181.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Out Dimension 36" x 17-7/8"
- Mounting Type Ceiling
- Material Powder Coated Steel
- For Use With Fits ALL Fostoria Mfg. No 342-TH Series
- Outside Height 36 in
Explore More Products
- FOSTORIA Heating Element, 2.5kW 630-25489
- FOSTORIA Variable Heat Control Knob, 5 In. W VHC-32
- FOSTORIA Heating Element, Horizontal, 1.5kW 671-3784
- FOSTORIA Heating Element, Horizontal, 0.45kW 671-3454
- FOSTORIA Heating Element, 1.6kW 630-16489
- FOSTORIA Nema 1, 3-Pole, 600V, 30Ampmx, 208/240V-Coil FEC-30-240
- FOSTORIA EIR Replcmnt Elmnt, 5/16" Dia.x28-11/16"L AGS2524
- FOSTORIA EIR Replcmnt Elmnt, 5/16"Dia.x19-11/16"L AGS1627
- FOSTORIA Field Installed Cable Kit, 600AC SO 8/4
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L 31939009
- FOSTORIA Heating Element, Horizontal, 3kW 671-5060
- Fostoria Heaters & Furnaces