- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Upblast Ventilator, 18-1/2in Whl, Al, Roof
Shop Alternate Products
This Product is Discontinued
Dayton
Upblast Ventilator, 18-1/2in Whl, Al, Roof (Discontinued)
Mfr # 36WG79
Zoro # G0328155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
- Brand Dayton
- MFR #36WG79
- Zoro #G0328155
- UPC #190735276617
- Country of OriginUnknown
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension B | 35 3/8 in |
Base Length | 30 in |
Overall Height | 30 3/8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Shaft Dia. Wheel End | 5/8 in |
Dimension D | 21 in |
Base Height | 1.8 in |
Wheel Dia. | 18 1/2 in |
Overall Dia. | 35 3/8 in |
Dimension C | 28 5/8 in |
Base Width | 30 in |
Dimension A | 30 in |
Recommended Damper Size (In.) | 23 x 23 |
Base Diameter | Not Applicable |
Overall Diameter | 35 3/8 in |
Damper Size | 23 x 23 in |
Housing Length | 35.4 in |
Propeller Shaft Diameter | 5/8 in |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.4 in |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | Variable |
Voltage - Roof Ventilators | 208V AC/230V AC |
Motor HP - Roof Ventilators | 1 hp |
CFM @ 0.000-In. SP | 2815/3249/3778 |
Phase | 1 |
CFM @ 0.375-In. SP | 2143/2732/3362 |
Standards | AMCA Sound and Air, UL/cUL 762 |
Recommended Damper Stock No. | 4HX67 |
CFM @ 0.500-In. SP | 1763/2474/3190 |
CFM @ 0.625-In. SP | -/2171/2963 |
Drive Package Included | Yes |
CFM @ 1.500-In. SP | -/-/- |
CFM @ 0.875-In. SP | -/-/2440 |
Speed Control | 35YV92, 35YV93, 35YV94, 43Y140, Included On Motor |
CFM @ 0.250-In. SP | 2448/2922/3486 |
Max. BHP | 0.26/0.40/0.63 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
Includes | Mounting Plate, NEMA 1 Junction Box, Speed Control |
Sones @ 0.125-In. SP @ 5 Ft. | 8.6/11.7/14.9 |
CFM @ 0.125-In. SP | 2617/3074/3625 |
CFM @ 0.750-In. SP | -/-/2738 |
RPM | 745/860/1000 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c454 |
Sones @ 0.500-In. SP @ 5 Ft. | 7.1/10.2/14.3 |
Motor Type | Electronically Commutated |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX57 |
Sones @ 0.250-In. SP @ 5 Ft. | 8.1/11.1/14.7 |
Motor HP | 1 |
Hz | 60 |
Housing Material | Aluminum |
Drive Type | Direct Drive |
Mounting Location | Roof |
Speed Controllable | Yes |
Assembled/Unassembled | Assembled |
Recommended 12 In. Fixed Curb Item No. | 2RB79 |
Requires | Roof Curb for New Installation |
Max. Inlet Temp. | 300 Degrees F |
Motor Voltage | 208/230 |
Recommended 8 In. Fixed Curb Item No. | 4HX41 |
Wheel Material | Aluminum |
CFM @ 1.000-In. SP | -/-/- |
CFM @ 1.250-In. SP | -/-/- |
Item | Upblast Ventilator |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Features | Leakproof, Nonoverloading Centrifugal Wheel Design, Potentiometer Dial for Speed Adjustment |
Exhaust Airflow @ 0.000 in SP | 3,778 cfm |
For Air Type | Kitchen Air |
Maximum Inlet Air Temperature | 300 Degrees F |
Exhaust Airflow @ 0.500 in SP | 3,190 cfm |
Maximum Fan Speed | 1,000 RPM |
Compatible Speed Control | 35YV92, 35YV93, 35YV94, 43Y140 |
Nameplate Voltage | 208-230V AC |
Hazardous Location Specification | Class I Group C, Class I Group D, Class II Group F, Class II Group G |
Base Shape | Square |
Motor Horsepower | 1 hp |
Maximum Static Pressure | 7/8 in wc |
Current | 8.6/8.1 A |
Includes Drive Package | Yes |
Mount Type | Roof Curb |
Includes Motor | Yes |
High-Efficiency Motor | No |
Resistance Properties | Spark Resistant |
Exhaust Airflow @ 0.125 in SP | 3,625 cfm |
Frequency | 60 Hz |
Exhaust Airflow @ 0.250 in SP | 3,486 cfm |
Housing Material Fabrication | Spun |
Motor Enclosure | Open Dripproof |
Brake Horsepower | 13/50 hp, 2/5 hp, 63/100 hp |
Exhaust Airflow @ 0.375 in SP | 3,362 cfm |
Airflow @ 0.000 in SP | 3,778 cfm |
Safety Features | Fully Rolled Windband |
Sound Level | Fan RPM 1000: 15.1 sones @ 0.000 in SP and 5 ft, 14.9 sones @ 0.125 in SP and 5 ft, 14.7 sones @ 0.250 in SP and 5 ft, 14.6 sones @ 0.375 in SP and 5 ft, 14.3 sones @ 0.500 in SP and 5 ft, 13.7 sones @ 0.625 in SP and 5 ft, 13.3 sones @ 0.750 in SP and 5 ft, 12.3 sones @ 0.875 in SP and 5 ft, Fan RPM 745: 9.2 sones @ 0.000 in SP and 5 ft, 8.6 sones @ 0.125 in SP and 5 ft, 8.1 sones @ 0.250 in SP and 5 ft, 7.4 sones @ 0.375 in SP and 5 ft, 7.1 sones @ 0.500 in SP and 5 ft, Fan RPM 860: 12.3 sones @ 0.000 in SP and 5 ft, 11.7 sones @ 0.125 in SP and 5 ft, 11.1 sones @ 0.250 in SP and 5 ft, 10.8 sones @ 0.375 in SP and 5 ft, 10.2 sones @ 0.500 in SP and 5 ft, 9.7 sones @ 0.625 in SP and 5 ft |
Assembly | Assembled |
Wheel Type | Backward Inclined |
Electrical Connection | Power Cord |
Spark Resistant Construction Type | A |
Description
Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 3,778 cfm, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Replacement Parts
On page
1 of 1