- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Upblast Ventilator, 14-3/4in Whl, Al, Roof
Shop Alternate Products
This Product is Discontinued
Dayton
Upblast Ventilator, 14-3/4in Whl, Al, Roof (Discontinued)
Mfr # 36WG77
Zoro # G0328170
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
- Brand Dayton
- MFR #36WG77
- Zoro #G0328170
- UPC #190735276594
- Country of OriginUnknown
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Wheel Dia. | 14 3/4 in |
Recommended Damper Size (In.) | 19 x 19 |
Overall Dia. | 28 7/8 in |
Dimension D | 19 3/8 in |
Dimension A | 26 in |
Base Height | 1.8 in |
Dimension B | 28 7/8 in |
Base Length | 26 in |
Dimension C | 24 3/4 in |
Shaft Dia. Wheel End | 5/8 in |
Overall Height | 26 1/2 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Width | 26 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Overall Diameter | 28 7/8 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 5/8 in |
Wheel Diameter | 14 3/4 in |
Base Diameter | Not Applicable |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | Variable |
Voltage - Roof Ventilators | 208V AC/230V AC |
Motor HP - Roof Ventilators | 3/4 hp |
CFM @ 0.000-In. SP | 1902/2355/2808 |
Adj. UL 762 Kitchen Roof Curb Stock No. | 4HX62 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
Phase | 1 |
Drive Package Included | Yes |
Recommended 8 In. Fixed Curb Item No. | 4HX40 |
RPM | 1050/1300/1550 |
Speed Control | 35YV92, 35YV93, 35YV94, 43Y140, Included On Motor |
Sones @ 0.250-In. SP @ 5 Ft. | 9.8/12.8/17.5 |
Max. BHP | 0.22/0.43/0.72 |
Item | Upblast Ventilator |
CFM @ 1.500-In. SP | -/-/1349 |
Motor HP | 3/4 |
CFM @ 0.375-In. SP | 1540/2086/2594 |
CFM @ 0.125-In. SP | 1800/2277/2743 |
Speed Controllable | Yes |
Assembled/Unassembled | Assembled |
Hz | 60 |
CFM @ 0.500-In. SP | 1372/1979/2509 |
Max. Operating Amps | 5.5 |
Max. Inlet Temp. | 300 Degrees F |
CFM @ 0.875-In. SP | -/1536/2226 |
Sones @ 0.500-In. SP @ 5 Ft. | 9.3/12.4/14.9 |
Recommended Damper Stock No. | 4HX66 |
Recommended 12 In. Fixed Curb Item No. | 2RB77 |
CFM @ 0.250-In. SP | 1680/2186/2671 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c454 |
Requires | Roof Curb for New Installation |
Standards | AMCA Sound and Air, UL/cUL 762 |
Motor Type | Electronically Commutated |
Wheel Material | Aluminum |
CFM @ 0.750-In. SP | -/1717/2329 |
Sones @ 0.125-In. SP @ 5 Ft. | 10.0/13.4/17.8 |
Housing Material | Aluminum |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX56 |
CFM @ 1.000-In. SP | -/1269/2110 |
CFM @ 0.625-In. SP | 1109/1858/2422 |
Drive Type | Direct Drive |
CFM @ 1.250-In. SP | -/-/1823 |
Mounting Location | Roof |
Motor Voltage | 208/230 |
Includes | Mounting Plate, NEMA 1 Junction Box, Speed Control |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Features | Leakproof, Nonoverloading Centrifugal Wheel Design, Potentiometer Dial for Speed Adjustment |
High-Efficiency Motor | No |
Wheel Type | Backward Inclined |
Exhaust Airflow @ 0.375 in SP | 2,594 cfm |
Resistance Properties | Spark Resistant |
Assembly | Assembled |
Frequency | 60 Hz |
Sound Level | Fan RPM 1050: 10.0 sones @ 0.000 in SP and 5 ft, 10.0 sones @ 0.125 in SP and 5 ft, 9.8 sones @ 0.250 in SP and 5 ft, 9.5 sones @ 0.375 in SP and 5 ft, 9.3 sones @ 0.500 in SP and 5 ft, 9.0 sones @ 0.625 in SP and 5 ft, Fan RPM 1300: 13.3 sones @ 0.000 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft, 12.8 sones @ 0.250 in SP and 5 ft, 12.7 sones @ 0.375 in SP and 5 ft, 12.4 sones @ 0.500 in SP and 5 ft, 12.0 sones @ 0.625 in SP and 5 ft, 12.2 sones @ 0.750 in SP and 5 ft, 11.9 sones @ 0.875 in SP and 5 ft, 11.5 sones @ 1.000 in SP and 5 ft, Fan RPM 1550: 18.7 sones @ 0.000 in SP and 5 ft, 17.8 sones @ 0.125 in SP and 5 ft, 17.5 sones @ 0.250 in SP and 5 ft, 17.7 sones @ 0.375 in SP and 5 ft, 14.9 sones @ 0.500 in SP and 5 ft, 13.5 sones @ 0.625 in SP and 5 ft, 12.9 sones @ 0.750 in SP and 5 ft, 12.3 sones @ 0.875 in SP and 5 ft, 12.5 sones @ 1.000 in SP and 5 ft, 11.6 sones @ 1.250 in SP and 5 ft, 10.2 sones @ 1.500 in SP and 5 ft |
Mount Type | Roof Curb |
Hazardous Location Specification | Class I Group C, Class I Group D, Class II Group F, Class II Group G |
Brake Horsepower | 11/50 hp, 43/100 hp, 18/25 hp |
Exhaust Airflow @ 0.000 in SP | 2,808 cfm |
Base Shape | Square |
Exhaust Airflow @ 0.125 in SP | 2,743 cfm |
Nameplate Voltage | 208-230V AC |
Exhaust Airflow @ 0.500 in SP | 2,509 cfm |
Housing Material Fabrication | Spun |
Airflow @ 0.000 in SP | 2,808 cfm |
Includes Motor | Yes |
Safety Features | Fully Rolled Windband |
Electrical Connection | Power Cord |
For Air Type | Kitchen Air |
Maximum Static Pressure | 1 1/2 in wc |
Motor Enclosure | Open Dripproof |
Spark Resistant Construction Type | A |
Exhaust Airflow @ 0.250 in SP | 2,671 cfm |
Motor Horsepower | 3/4 hp |
Compatible Speed Control | 35YV92, 35YV93, 35YV94, 43Y140 |
Includes Drive Package | Yes |
Maximum Inlet Air Temperature | 300 Degrees F |
Maximum Fan Speed | 1,550 RPM |
Current | 6.6/6.1 A |
Description
Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,808 cfm, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Replacement Parts
On page
1 of 1