Yale
Deadbolt, Bright Brass
Mfr # D222 X 605
Zoro # G0328553
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series D
- For Door Thickness 1-3/8 in to 1-3/4 in
Explore More Products
- YALE Deadbolt, Satin Chrome D222 X 626
- YALE Auxiliary Locks 197F
- YALE Sided Deadbolt with Turn by Blank Plate Satin Nickel Finish 860E619
- YALE Deadbolt, Satin Chrome B-D222 X 626
- YALE Deadlock D111 626
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn 112
- YALE Deadlock D222 606 X 2808-C
- YALE Grade 1, One-Way, E1R Para KWY, US26D, Rectangle Stk, 6 Pins D152 626
- YALE Deadbolt, Cylindrical, Dark Bronze Finish D162 613E PARA
- YALE Yale: SINGLE CYL JIMMY-PROOF DEADLOCK INSWING DOORS YALE-197
- KWIKSET Uptown Round Contemp Low Profile SGL CYL 258RDT-26DS
- Yale Door Locks and Deadbolts