Scotch-Brite
Flex Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, DF-BL, Maroon
Mfr # 7000121129
Zoro # G0329701
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit Not Applicable
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon 7000028454
- SCOTCH-BRITE Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Silicon Carbide, Ultra Fine, MX-HP, Grey 7100042335
- SCOTCH-BRITE Sanding Belt, 3 in W, 132 in L, Coated/Non-Woven Blend, Aluminum Oxide, Coarse, SC-BS, Brown 7000120722
- SCOTCH-BRITE Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon 7000120719
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon 7010309628
- SCOTCH-BRITE Surface Conditioning Belt, 2 in W, 34 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, SC-BS 7000120607
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 2 SC-BL
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1/2inx24in A CRS, 20/pk 7010328566
- SCOTCH-BRITE Surface Conditioning Film Backed Belt, 5 7010300830
- WALTER SURFACE TECHNOLOGIES 1/2" W, 24" L, Medium 07D053
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit 61295
- Scotch-Brite Sanding Belts