Gorilla Glue
Heavy Duty Duct Tape, 2.88 in W x 25 yd L , Black, 1 PK
Mfr # 106425
Zoro # G0329777
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2.875 in
- Duct Tape Length 25 yd
- Performance Temp. Up to 150 Degrees F
- Material Polyethylene Coated Cloth
Explore More Products
- GORILLA GLUE Duct Tape, White, 2 7/8 in x 25 yd, 0.7 mil 6025302
- GORILLA GLUE Gorilla® Shipping Tape, 3.4 Mil, 3" x 36 yds., Clear, 1/Case ADHGGT335
- GORILLA GLUE TAPE, GORILLA TO GO, BLK GOR6100109
- GORILLA GLUE 4 x 10 in. Waterproof Patch & Seal Tape Roll GO571433
- GORILLA GLUE Duct Tape, White, 1 7/8inx10yd, 16.75 mil 6010002
- GORILLA GLUE 30 yds. Black Duct Tape 106718
- GORILLA GLUE GORILLA BLACK TAPE TO GO 1 .in X30FT 6100105
- GORILLA GLUE Gorilla Black Duct Tape, 1.88" x 35 yd 6035180
- GORILLA GLUE TAPE;GORILLA TO GO;BLK 6100109
- BUSINESS SOURCE General purpose Duct Tape Black 41889
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 4" x 60 yds., Black, 3/Case T98918B3PK
- Gorilla Glue Duct Tapes