Square D
Manual Motor Starter, NEMA, 600VAC, 1P, M-1
Mfr # 2510MBA1
Zoro # G0329865
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Type M
- Enclosure NEMA Rating 12
- Depth 5.75 in
Explore More Products
- SQUARE D 60Mm X 60Mm Red+Yellow Oper4 Hole Mtg KDF2PZ
- SQUARE D Manual Motor Starter, 13 to 18A, 600V 2510FO1
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V 2510KO1
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V 2510KGJ2
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 2510KR1
- SQUARE D Manual Motor Starter, Button, 65A, 3P GV2ME01
- SQUARE D Manual Switch 600Vac K+Options 2510KO6
- SQUARE D Manual Switch 600Vac K+Options 2510KW2CH
- SQUARE D 115A Sw Kit W/4 Hole Mtg Black/Gray Oper VBF6
- SQUARE D Manual Motor Starter, 13A, 600V, 3P 2510FS2
- SQUARE D Manual Motor Starter, Knob, 6 to 10A, 3P GV2P14
- Square D Manual Motor Switches