Tough Guy
18" Slide On Dust Mop Frame
Mfr # 1TZG2
Zoro # G0329883
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Frame Width 18 in
- Frame Material Metal
- Mop Connection Type Slide On
- Color Coding System No
Explore More Products
- TOUGH GUY 24" Slide On Dust Mop Frame 1TZG3
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Blue, Fiberglass 48LZ61
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Fiberglass 1TZA2
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Yellow, Fiberglass 48LZ60
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass 1TZA8
- TOUGH GUY 61" Slide On Wet Mop Handle, Natural, Bamboo 4EMG1
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Yellow, Aluminum 48LZ32
- CARRAND 48" to 96" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Fiberglass 92508
- HARPER BROOM HANDL PC MTL 60""HL 563
- Tough Guy Handles, Frames and Braces