Tennsco
Shelf, 48 in D, 48 in W
Mfr # 6940
Zoro # G0330066
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Material Steel
- Load Capacity 4,150 lb
- Finish Powder Coated
- Decking Material Steel
Replacement Parts
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves 6940
- TENNSCO Shelf, 24 in D, 96 in W 6940
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves 6940
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves 6940
- TENNSCO Tennsco Bulk Storage Rack - 48"W x 48"D x 84"H - Add-On - 3 Shelf Levels - Wood Deck - Light Gray BU-484884PA-LGY
- TENNSCO Tennsco Bulk Storage Rack - 48"W x 48"D x 72"H - Starter - 3 Shelf Levels - Steel Deck - Light Gray BU-484872CS-LGY
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves 6940
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves DD67341S
- Tennsco Bulk Storage Racks