Honeywell North
Surface Germicidal Solution, 2 Oz
Mfr # 5534500
Zoro # G0330863
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Fragrance Unscented
- Effective to Remove C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis
- Cleaner Chemical Product Grouping Disinfectant Cleaner
- Recommended Dilution Ready to Use
Explore More Products
- HONEYWELL NORTH North® by Honeywell 150910, Antiseptic Wipes, 20 Per Box 150910
- HONEYWELL NORTH North® by Honeywell 233020, Hydrocortisone Cream, 20/Box 233020
- HONEYWELL NORTH 222 Barrier Cream With Silicone, 24PK 272204
- HONEYWELL NORTH Barrier Cream, Series: 222, 4 oz Nominal Capacity, Tube, Liquid, White, Unscented, Composition: Sili 272204
- HONEYWELL NORTH North by Honeywell 232124, Triple Antibiotic Ointment, 20Box 232124
- SAFE-TEC Oral Pain Relief, 0.75gm 53117
- SUNNYSIDE Isopropyl Alcohol, 5 gal. 832G5
- FIRST AID ONLY SmartCompliance Antibiotic Ointment, PK10 FAE-7021
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes 91082
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 12-001
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 21412
- Honeywell North Topical Ointments, Creams, and Antiseptics