Shop Alternate Products
This Product is Discontinued
Stanley
Cold Chisel, 7/8 In. x 8 In. (Discontinued)
Mfr # 16-290
Zoro # G0331012
This Product is Discontinued
Key Features
- Tip Size 7/8 in
- Length 8 in
- Tether Capable Tether Capable
- Material Chrome Vanadium Steel
- Application Demolition