S & W
Level Mount, Swivel Stud, M10, 1-1/4in Base, Height: 3 in
Mfr # NMS-SW1
Zoro # G0331073
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 2800 lb
- Thread Size M10
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 1/4 in
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. BSW-2AN
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BSNYLD34
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base NTS-1N
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB28-EL
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base BSNYLE510
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base BNYLA36
- S & W Level Mount, Anti-Vibe, 3/8-16, 2 in. Base SLP1-A3L
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base MN-SW4
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BNYLC510-EL
- COMPONENT HARDWARE S/S Zinc Die Cast Adj Flanged Foot Inser A11-0854-C
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. SG05-EL
- S & W Leveling Mounts