Southwire
Cam Lock Power Cord, 200A, Red Cam, 2/0
Mfr # 6126SCR
Zoro # G0331502
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Voltage 600VAC
- Jacket Color Black
- Wire Size 2/0
- Voltage Rating 600V AC
Explore More Products
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 19190008
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 19180008
- SOUTHWIRE 14/3 9' Repl Pwr Cord 098580008
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT 55049506
- SOUTHWIRE 6' 16/2 Hpn Heater Cord 09336
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK 61410SCBK
- SOUTHWIRE UL SPT-1 Lamp Cord, 18 AWG, 300V, 41 Strand, 105C, Black, Sold by the FT FST0171000
- SOUTHWIRE Class K Welding Cable, 1 AWG, 779 Strand, Red, Sold by the FT 104140604
- SOUTHWIRE UL SJTOW Portable Cord, 14 AWG, 41 Strand, 3C, PVC, Black, Sold by the FT 000000000056455201
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft P024-003
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles TPC50
- Southwire Power Cables