Keysco Tools
Knee Saver Work Seat, Steel, 28 in. L
Mfr # 78033
Zoro # G0331530
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Frame: Powder Coated
- Length 28 in
- Width 24 in
- Features Heavy-Duty, Adjustable Height And Tilt, Caster Evenly Distributed, Knee Pads, Unique Knee Position, Light Weight And Portable
Explore More Products
- KEYSCO TOOLS Rubber Heel Dolly, 3"Lx2-1/2"Wx1-1/2"H 55116
- KEYSCO TOOLS Toe Dolly, 4-59/64"L x 2-1/2"W x 45/64"H 55110
- KEYSCO TOOLS Heel Dolly, 3"L x 2-1/2"W x 2-1/2"H 55107
- KEYSCO TOOLS Shot Dolly, 6"Lx3-13/16"Wx1"H 55115
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR 77788
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 22 in. L 78032
- KEYSCO TOOLS Rubber Dolly, 5"Lx3"Wx1-1/2"H 55120
- WHITESIDE Creeper, 350 lb. Load Capacity, 39" L, 11"W UTDII
- WHITESIDE Creeper Caster, 2-1/2 in, PK6 25
- WHITESIDE MANUFACTURING CREEPER WOODEN WHMC72
- SFA COMPANIES Pro-Lift Pneumatic Chair W/ Drawers - C-3100 C-3100
- Keysco Tools Creepers & Dollies