Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 2-3/8 in Shaft Dia, 10 PK
Mfr # SH-237ST ZD
Zoro # G0331755
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.078 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK SH-225ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK SH-212ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/2 in Shaft Dia, 10 PK SH-250ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK SH-25ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK SH-100ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK SH-287ST ZD
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia TY-025-SS
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK RE-43ST PA
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.313 in Shaft Dia SH-031-ZD
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK 630759
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK DSH-8ST PA
- Rotor Clip External Retaining Rings