Bessey
8 in Bar Clamp Forged Steel Handle and 5 1/2 in Throat Depth
Mfr # 1200-S8
Zoro # G0331856
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Steel
- Throat Depth (In.) 5 1/2 in
- Application Industrial
- Includes Patented rail, Profile, Replaceable Swivel Pads
- Max. Jaw Opening (In.) 8 in
Explore More Products
- BESSEY 2 1/8 in Seaming Clamp Wood Handle and PS55
- BESSEY 60" Bar Clamp 3-3/4" Throat Depth KREV60
- BESSEY 8 in Clamp Wood Handle and 2 in Throat Depth LM2.008
- BESSEY 40 in Parallel Clamp Plastic Handle and 3 3/4 in Throat Depth KRE3540
- BESSEY 12 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth 2400J-12
- BESSEY Bessey LM2.004 4" Light Duty Bar Clamp LM2.004
- BESSEY Bessey 8in. Light Duty Bar Clamp LM2.008 LM2.008
- BESSEY Bessey Tools 249324 24 in. Revoultion Parallel Clamp 249324
- BESSEY BAR CLAMP LGDY 12X2-1/2 in. TGJ2.512
- WILTON No.640 Bar Clamp, 3 Ft 21803
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece CLP51512
- Bessey Clamps