Shop Alternate Products
This Product is Discontinued
Dewalt
7-1/4In, 24-Teeth Circular Saw Blade (Discontinued)
Mfr # DW3178
Zoro # G0331992
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Circular Saws
- Number of Teeth 24
- Primary Saw Application Nail Embedded Wood
- Kerf 0.071"