Bessey
Table Clamp, Straight Handle, 4 in. D
Mfr # TW16-20-10-2K
Zoro # G0332075
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.625 in
- For Use With 16mm Matrix Welding Tables
- Includes (2) Composite Handle
- Number of Surfaces 1
- Features Fixed Throat Depth, Sliding Arm, Tempered Profile
Explore More Products
- BESSEY Table Clamp, 2-21/32in.H, 1/18in dia. TW28VAD
- BESSEY Table Clamp Accessory, Auto-Adjust Plate TW16A-STC
- BESSEY Table Clamp, 5000 lb.1-47/64in.W TW28GRS30-12
- BESSEY Table Clamp, T Handle, 4 in. D TW16-20-10K
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H TW28-30-12-2K
- BESSEY Table Clamp, 4500 lb., 1-1/8in. dia. TW28-30-12H
- BESSEY Super Grips with Profiled Rail 8 in. 013-SG-8
- BESSEY Table Clamp Accessory, STC Riser TW16X
- BESSEY Welding Table Clamp Accessory TW28A-STC
- MILWAUKEE TOOL & EQUIPMENT Welders Vise 1235000
- FORNEY Scratch Brush W/Scraper 70512
- Bessey Welding Accessories